KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 9/64 In, High Speed Steel

CLE-LINE| Zoro #: G2222604| Mfr #: C23130

$1.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 9/64"
Grade: Heavy Duty
Decimal Equivalent: 0.1406
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222604 Mfr #: C23130
Shank Dia.: 9/64"Grade: Heavy Duty
Decimal Equivalent: 0.1406Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 2-7/8"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Size: 9/64"Item: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 1-3/4"
List Number: 1801Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-7/8 In., Cutting Direction Right Hand, Shank Dia. 9/64 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 1801, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews