Jobber Bit, E, High Speed Steel

CLE-LINE| Zoro #: G0563552| Mfr #: C18442

$3.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Parabolic
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563552 Mfr #: C18442
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 1/4"
Flute Length: 2-3/4"Decimal Equivalent: 0.2500
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: High Speed SteelOverall Length: 4"
Drill Bit Point Angle: 135 DegreesApplication: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/4"List Number: 1872
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Parabolic, Coolant Through No, Grade Heavy Duty, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Split Point, List Number 1872, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews