HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, G, High Speed Steel

CLE-LINE| Zoro #: G1943356| Mfr #: C22723

$2.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-1/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943356 Mfr #: C22723
Cutting Direction: Right HandOverall Length: 4-1/8"
Point Type: Conventional PointShank Dia.: 0.2610"
List Number: 1899Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: GDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2610
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-7/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2610 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews