Jobber Bit, I, High Speed Steel

CLE-LINE| Zoro #: G1615013| Mfr #: C22726

$2.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Cutting Direction: Right HandOverall Length: 4-1/8"Point Type: Conventional Point
Save 15%. Sign up for Z-mail.


Zoro #: G1615013 Mfr #: C22726
Cutting Direction: Right HandOverall Length: 4-1/8"
Point Type: Conventional PointShank Dia.: 0.2720"
List Number: 1899Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: IDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2720
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-7/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States


Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade General Purpose, Shank Dia. 0.2720 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1