HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, M, High Speed Steel

CLE-LINE| Zoro #: G0767636| Mfr #: C22731

$4.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: M
Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767636 Mfr #: C22731
Drill Bit Size: MDrill Bit Material: High Speed Steel
Cutting Direction: Right HandShank Dia.: 0.2950"
Drill Bit Finish: Black OxideDrill Bit Grouping: Drill Bit
Flute Length: 3-1/16"List Number: 1899
Drill Bit Dimension Type: LetterCoolant Through: No
Grade: General PurposeOverall Length: 4-3/8"
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Type: SpiralDecimal Equivalent: 0.2950
Item: Jobber Drill BitPoint Type: Conventional Point
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size M, Decimal Equivalent 0.2950, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-3/8 In., Grade General Purpose, Shank Dia. 0.2950 In., Flute Length 3-1/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Reviews