KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, P, High Speed Steel

CLE-LINE| Zoro #: G0754022| Mfr #: C22736

$3.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754022 Mfr #: C22736
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-5/16"Grade: General Purpose
Overall Length: 4-5/8"Flute Type: Spiral
List Number: 1899Application: For Carbon Steel And Cast Iron
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: PPoint Type: Conventional Point
Shank Dia.: 0.3230"Decimal Equivalent: 0.3230
Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size P, Decimal Equivalent 0.3230, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.3230 In., Flute Length 3-5/16 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron

Reviews