Jobber Bit, X, High Speed Steel

CLE-LINE| Zoro #: G1570597| Mfr #: C22748

$5.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 5-1/8"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570597 Mfr #: C22748
Cutting Direction: Right HandOverall Length: 5-1/8"
Point Type: Conventional PointShank Dia.: 0.3970"
List Number: 1899Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: XDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3970
Application: For Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 3-3/4"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size X, Decimal Equivalent 0.3970, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/8 In., Grade General Purpose, Shank Dia. 0.3970 In., Flute Length 3-3/4 In., Point Type Conventional Point, List Number 1899, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews