KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Dril Set, 25 PC, Metric, HSS, 118 Deg

CLE-LINE| Zoro #: G1643817| Mfr #: C21131

$78.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 25
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643817 Mfr #: C21131
Cutting Direction: Right HandNumber of Pieces: 25
Includes: Metal Drill IndexList Number: 1899
Drill Bit Material: High Speed SteelDrill Bit Finish: Black Oxide
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Metric, Number of Pieces 25, Drill Bit Size 1.00mm-13.00mm by 0.50mm, Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 1899, Point Type Conventional Point, Includes Metal Drill Index, Depth x Dia. Ratio 5xD

Reviews