KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 3/8 Shank, 27/64, HSS, 135 Deg

CLE-LINE| Zoro #: G2470072| Mfr #: C18712

$9.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-3/8"
Point Type: Split point
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470072 Mfr #: C18712
Overall Length: 5-3/8"Point Type: Split point
Shank Dia.: 3/8"List Number: 1873
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Grade: Heavy DutyShank Type: Round
Drill Bit Finish: Black/GoldItem: Reduced Shank Drill Bit
Decimal Equivalent: 0.4219Application: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Point Angle: 135 DegreesFlute Length: 3-15/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 27/64"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round, Flute Type Parabolic, Grade Heavy Duty, Overall Length 5-3/8 In., Shank Dia. 3/8 In., Flute Length 3-15/16 In., Point Type Split Point, List Number 1873, For Aluminum, Low Alloy And Stainless Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews