Jobber Drill, 3/8 Shank, 31/64, HSS, 135 Deg

CLE-LINE| Zoro #: G1651221| Mfr #: C18716

$11.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-7/8"
Point Type: Split point
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651221 Mfr #: C18716
Overall Length: 5-7/8"Point Type: Split point
Shank Dia.: 3/8"List Number: 1873
Drill Bit Material: High Speed SteelFlute Type: Parabolic
Grade: Heavy DutyShank Type: Round
Drill Bit Finish: Black/GoldItem: Reduced Shank Drill Bit
Decimal Equivalent: 0.4844Application: For Aluminum, Low Alloy And Stainless Steels
Drill Bit Point Angle: 135 DegreesFlute Length: 4-3/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 31/64"Country of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round, Flute Type Parabolic, Shank Dia. 3/8 In., Grade Heavy Duty, Overall Length 5-7/8 In., Flute Length 4-3/8 In., Point Type Split Point, List Number 1873, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews