SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 3/8 Shank, 7/16, HSS, 135 Deg

CLE-LINE| Zoro #: G1174275| Mfr #: C18713

$9.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/2"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174275 Mfr #: C18713
Overall Length: 5-1/2"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchFlute Length: 4-1/16"
Flute Type: ParabolicDecimal Equivalent: 0.4375
Application: For Aluminum, Low Alloy And Stainless SteelsShank Dia.: 3/8"
Drill Bit Finish: Black/GoldItem: Reduced Shank Drill Bit
Point Type: Split pointShank Type: Round
Drill Bit Size: 7/16"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 1873
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round, Flute Type Parabolic, Shank Dia. 3/8 In., Grade Heavy Duty, Overall Length 5-1/2 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 1873, For Aluminum, Low Alloy And Stainless Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews