Save 20% on 15 Categories We’re here to help! Call (855) 289-9676
Cart

Jobber Drill Bit Set, 29 pcs.

CLE-LINE | Zoro #: G9502175 | Mfr #: C18128

$ 81.82 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Cle-Line #C18128 Specifications

Zoro #: G9502175 Mfr #: C18128
Point Type: Split Point List Number: 1878
Drill Bit Finish: Black/Gold Shank Dia.: 1/6"-1/2"
Drill Bit Size: 1/16"-1/2" by 1/64" Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill Bit Set Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Material: High Speed Steel Includes: Round Plastic Index
Cutting Direction: Right Hand Item: Jobber Drill Bit Set
Number of Pieces: 29 Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Cle-Line Jobber Drill Bit Set include characteristics like: Drill Bit Size: 1/16"-1/2" by 1/64", Drill Bit Material: High Speed Steel, Drill Bit Dimension Type: Fractional Inch.

Reviews