Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jobber Drill Bit Set, Cobalt Steel

  • Zoro #: G2150768
  • Mfr #: C10629
$172.52
  • Drill Bit Material: Cobalt
  • Drill Bit Size: 1/16 in -1/2 in by 1/64 in
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Cle-Line #C10629 Specifications

  • Zoro #: G2150768
  • Mfr #: C10629
Drill Bit Material: Cobalt Drill Bit Size: 1/16 in -1/2 in by 1/64 in
Cutting Direction: Right Hand List Number: 3218T 3228T
Number of Pieces: 29 Includes: Metal Drill Index
Shank Dia.: 1/16 in to 1/2 in Item: Jobber Drill Bit Set
Depth x Dia. Ratio: 4xD Depth:Dia. Ratio: 4xD
Drill Bit Finish: Straw/Bronze Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type: Fractional Inch Point Type: Split
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit Set
Standards: Not Rated Measurement System: Fractional Inch
Smallest Drill Bit Size: 1/16 in Largest Drill Bit Size: 1/2 in
Drill Bit Sizes Included: 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in Material - Machining: Cobalt
Shank Type - Machining: Straight Primary Material Application: All Materials
Drill Length Class: Jobber Length Drill Bit Point Type: Split Point
Aircraft Drill: No Finish - Machining: Straw/Bronze
Coolant Fed: Non-Coolant Through Number of Drill Bits: 29
Flute Type: Spiral Drill Bit Case Type: Metal Drill Index
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Cle-Line #C10629