KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Set, 13 PC, HSS, 118 Deg

CLE-LINE| Zoro #: G1479353| Mfr #: C21105

$15.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 13
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479353 Mfr #: C21105
Cutting Direction: Right HandNumber of Pieces: 13
Includes: Metal Drill IndexShank Dia.: 1/16"-1/4"
List Number: 1899Drill Bit Material: High Speed Steel
Drill Bit Size: 1/16"-1/4" by 1/64"Drill Bit Finish: Black Oxide
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64, 1/4"Item: Jobber Drill Bit Set
Point Type: Conventional PointDrill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 13, Drill Bit Size 1/16 In.-1/4 In. by 1/64 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 1899, Point Type Conventional Point, Shank Dia. 1/16 In.-1/4 In., Includes Metal Drill Index

Reviews