SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Set, 13 PC, HSS, 135 Deg

CLE-LINE| Zoro #: G1738274| Mfr #: C21157

$22.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"Drill Bit Size: 1/16"-1/4" by 1/64"Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738274 Mfr #: C21157
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"Drill Bit Size: 1/16"-1/4" by 1/64"
Item: Jobber Drill Bit SetPoint Type: Split Point
Shank Dia.: 1/16"-1/4"List Number: 1801
Includes: Metal Drill IndexDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 DegreesNumber of Pieces: 13
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 13, Drill Bit Size 1/16 In.-1/4 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black Oxide, List Number 1801, Point Type Split Point, Shank Dia. 1/16 In.-1/4 In., Includes Metal Drill Index

Reviews