SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill Set, 15 PC, HSS, 118 Deg

CLE-LINE| Zoro #: G1245264| Mfr #: C21109

$40.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 1/6"-1/2"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1245264 Mfr #: C21109
Shank Dia.: 1/6"-1/2"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchNumber of Pieces: 15
Includes: Metal Drill IndexSizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Drill Bit Size: 1/16"-1/2" by 1/32"Drill Bit Grouping: Drill Bit Set
Drill Bit Material: High Speed SteelList Number: 1899
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 1899, Point Type Conventional Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index, Depth x Dia. Ratio 5xD

Reviews