Skip to Main Content
Our call center is briefly closed today between 3:30pm and 5pm (CT) in celebration of our 10-year anniversary. We’ll resume normal business hours at 5pm (CT) today. Thank you.

Shop by Category

customer-service Help cart Cart

Jobber Drill Set, 21 PC, HSS, 118 Deg

  • Zoro #: G0535315
  • Mfr #: C21114
Cle-Line Jobber Drill Set, 21 PC, HSS, 118 Deg C21114
Cle-Line Jobber Drill Set, 21 PC, HSS, 118 Deg C21114
$47.52
  • Drill Bit Grouping: Drill Bit Set
  • Item: Jobber Drill Bit Set
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Cle-Line #C21114 Specifications

  • Zoro #: G0535315
  • Mfr #: C21114
Drill Bit Grouping: Drill Bit Set Item: Jobber Drill Bit Set
Drill Bit Dimension Type: Fractional Inch Measurement System: Fractional Inch
Drill Bit Size: 1/16 in -3/8 in by 1/64 in Material - Machining: High Speed Steel
Finish - Machining: Black Oxide Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Drill Bit Finish: Black Oxide
Cutting Direction: Right Hand Primary Material Application: All Materials
Coolant Fed: Non-Coolant Through Flute Type: Spiral
Number of Pieces: 21 Shank Dia.: 1/16 in to 3/8 in
Depth:Dia. Ratio: 4xD List Number: 1899
Includes: Metal Drill Index Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8"
Point Type: Conventional Point Depth x Dia. Ratio: 4xD
Standards: ASME B94.11M-1993 Drill Bit Point Type: Conventional Point
Shank Type - Machining: Straight Drill Length Class: Jobber Length
Number of Drill Bits: 21 Smallest Drill Bit Size: 1/16 in
Material Grade - Machining: General Purpose Drill Bit Sizes Included: 1/16 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Aircraft Drill: No Largest Drill Bit Size: 3/8 in
Drill Bit Case Type: Metal Drill Index Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Reviews of Cle-Line #C21114