KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Set, 3/8 Shank, 15 PC, HSS

CLE-LINE| Zoro #: G1704796| Mfr #: C18719

$69.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 15
Sizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704796 Mfr #: C18719
Number of Pieces: 15Sizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.: 3/8"List Number: 1873
Drill Bit Material: High Speed SteelDrill Bit Finish: Black/Gold
Drill Bit Size: 1/16"-1/2" by 1/32"Item: Jobber Drill Bit Set
Point Type: Split pointDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black/Gold, List Number 1873, Point Type Split Point, Shank Dia. 3/8 In., Depth x Dia. Ratio 7xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews