KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill Set, 60 PC, Wire, HSS, 118 Deg

CLE-LINE| Zoro #: G2169106| Mfr #: C21123

$86.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Number of Pieces: 60
Includes: Metal Drill Index
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2169106 Mfr #: C21123
Cutting Direction: Right HandNumber of Pieces: 60
Includes: Metal Drill IndexList Number: 1899
Drill Bit Material: High Speed SteelDrill Bit Size: #60-#1
Drill Bit Finish: Black OxideSizes Included: #60-#1
Item: Jobber Drill Bit SetPoint Type: Conventional Point
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit SetCountry of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Wire, Number of Pieces 60, Drill Bit Size #60-#1, Drill Bit Point Angle 118 Degrees , Drill Bit Finish Black Oxide, List Number 1899, Point Type Conventional Point, Includes Metal Drill Index

Reviews