Jobber Drill Set, Parabolic, 15 PC, HSS

CLE-LINE| Zoro #: G0724936| Mfr #: C18620

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"Drill Bit Size: 1/16"-1/2" by 1/32"Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0724936 Mfr #: C18620
Sizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"Drill Bit Size: 1/16"-1/2" by 1/32"
Item: Jobber Drill Bit SetPoint Type: Split Point
Shank Dia.: 1/6"-1/2"List Number: 1872
Includes: Metal Drill IndexDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 DegreesNumber of Pieces: 15
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black/Gold, List Number 1872, Point Type Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index, Depth x Dia. Ratio 7xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews