Jobber Drill Set, Parabolic, 15 PC, HSS, TiN

CLE-LINE| Zoro #: G2361606| Mfr #: C18701

$109.00 /ea

This item ships free. Details.Standard ground shipping.
Shank Dia.: 1/6"-1/2"Number of Pieces: 15Drill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.


Zoro #: G2361606 Mfr #: C18701
Shank Dia.: 1/6"-1/2"Number of Pieces: 15
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Drill Bit Material: High Speed SteelDrill Bit Size: 1/16"-1/2" by 1/32"
Item: Jobber Drill Bit SetCutting Direction: Right Hand
List Number: 1872TNDrill Bit Finish: TiN
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Includes: Metal Drill IndexSizes Included: 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Country of Origin (subject to change): United States


Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 15, Drill Bit Size 1/16 In.-1/2 In. by 1/32 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish TiN, List Number 1872-TN, Point Type Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.