DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill Set, Parabolic, 29 PC, HSS, TiN

CLE-LINE| Zoro #: G0963121| Mfr #: C18703

$171.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Size: 1/16"-1/2" by 1/64"
Item: Jobber Drill Bit Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963121 Mfr #: C18703
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"Drill Bit Size: 1/16"-1/2" by 1/64"
Item: Jobber Drill Bit SetPoint Type: Split point
Shank Dia.: 1/6"-1/2"List Number: 1872TN
Includes: Metal Drill IndexDrill Bit Material: High Speed Steel
Drill Bit Point Angle: 135 DegreesNumber of Pieces: 29
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit Set
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish TiN, List Number 1872-TN, Point Type Split Point, Shank Dia. 1/6 In.-1/2 In., Includes Metal Drill Index

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews