SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanics Drill, 3/8 Shank, 15/32, HSS

CLE-LINE| Zoro #: G1327907| Mfr #: C23863

$11.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-3/4"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327907 Mfr #: C23863
Overall Length: 4-3/4"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchFlute Length: 3-1/8"
Flute Type: SpiralDecimal Equivalent: 0.4688
Application: For Alloy, Stainless And Tool Steels And Cast IronShank Dia.: 3/8"
Drill Bit Finish: Black/GoldItem: Reduced Shank Drill Bit
Point Type: Split pointShank Type: Round with Flats
Drill Bit Size: 15/32"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 1876
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round with Flats, Flute Type Spiral, Shank Dia. 3/8 In., Grade Heavy Duty, Overall Length 4-3/4 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 1876, For Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 3xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews