Mechanics Drill, HSS, 11/32, 135 Deg

CLE-LINE| Zoro #: G2144344| Mfr #: C23848

$5.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Flute Type: SpiralItem: Mechanics Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.


Zoro #: G2144344 Mfr #: C23848
Flute Type: SpiralItem: Mechanics Drill Bit
Point Type: Split pointShank Dia.: 11/32"
Flute Length: 2-5/8"Decimal Equivalent: 0.3438
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 4-1/8"Drill Bit Point Angle: 135 Degrees
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 11/32"
List Number: 1875Cutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): United States


Mechanics Drill Bit, Fractional Inch, Drill Bit Size 11/32 In., Decimal Equivalent 0.3438, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Grade Heavy Duty, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 11/32 In., Flute Length 2-5/8 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.