KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, HSS, 1/16, 135 Deg

CLE-LINE| Zoro #: G1782952| Mfr #: C23830

$1.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782952 Mfr #: C23830
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: 1/16"Drill Bit Grouping: Drill Bit
Flute Length: 7/8"Shank Dia.: 1/16"
Overall Length: 1-7/8"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitList Number: 1875
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Decimal Equivalent: 0.0625Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Use On Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 1-7/8 In., Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews