Mechanics Drill, HSS, 13/32, 135 Deg

CLE-LINE| Zoro #: G0679411| Mfr #: C23852

$7.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679411 Mfr #: C23852
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: 13/32"Drill Bit Grouping: Drill Bit
Flute Length: 2-13/16"Shank Dia.: 13/32"
Overall Length: 4-3/8"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitList Number: 1875
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Decimal Equivalent: 0.4062Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Use On Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 13/32 In., Decimal Equivalent 0.4062, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 4-3/8 In., Shank Dia. 13/32 In., Flute Length 2-13/16 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews