SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanics Drill, HSS, 13/64, 135 Deg

CLE-LINE| Zoro #: G0265535| Mfr #: C23839

$2.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265535 Mfr #: C23839
Overall Length: 3-1/8"Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right HandDrill Bit Dimension Type: Fractional Inch
Flute Length: 1-15/16"Flute Type: Spiral
Decimal Equivalent: 0.2031Application: For Use On Alloy, Stainless And Tool Steels And Cast Iron
Shank Dia.: 13/64"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitPoint Type: Split point
Drill Bit Size: 13/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 1875
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 3-1/8 In., Shank Dia. 13/64 In., Flute Length 1-15/16 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews