KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, HSS, 1/4, 135 Deg

CLE-LINE| Zoro #: G0437044| Mfr #: C23842

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-1/2"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437044 Mfr #: C23842
Cutting Direction: Right HandOverall Length: 3-1/2"
Point Type: Split pointShank Dia.: 1/4"
List Number: 1875Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 1/4"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitDecimal Equivalent: 0.2500
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Grade Heavy Duty, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews