Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Drill, HSS, 15/64,135 Deg

  • Zoro #: G1734756
  • Mfr #: C23841
$2.99
  • Overall Length: 3 3/8 in
  • Drill Bit Material: High Speed Steel
  • Number of Pieces: 1
See full product details
Orders over $75 ship free.

Cle-Line #C23841 Specifications

  • Zoro #: G1734756
  • Mfr #: C23841
Overall Length: 3 3/8 in Drill Bit Material: High Speed Steel
Number of Pieces: 1 List Number: 1875
Point Type: Split point Drill Bit Finish: Black/Gold
Drill Bit Dimension Type: Fractional Inch Drill Bit Grouping: Drill Bit
Item: Mechanics Length Drill Bit Grade: Heavy Duty
Flute Type: Spiral Cutting Direction: Right Hand
Depth:Dia. Ratio: 4xD Shank Dia.: 15/64 in
Decimal Equivalent: 0.2344 Drill Bit Point Angle: 135 Degrees
Application: For Use On Alloy, Stainless And Tool Steels And Cast Iron Flute Length: 2 1/16 in
Drill Bit Size: 15/64 in Number of Flutes: 2
Depth x Dia. Ratio: 4xD Standards: ASME B94.11M
Coolant Fed: Non-Coolant Through Primary Material Application ISO Code: K, P
Drill Bit Point Type: Split Point Spiral Direction: Right Hand
Drill Point Length: 0.0485 in Helix Angle: 28 Degrees
Maximum Drilling Depth: 15/16 in Drill Diameter Tolerance: +0.0000 in /-0.0007 in
Shank Length: 1 5/16 in Series: 1875R
Measurement System: Fractional Inch Material - Machining: High Speed Steel
Primary Material Application: Cast Iron, Steel Drill Length Class: Mechanics Length
Finish - Machining: Black Oxide Shank Type - Machining: Straight with Three Flats
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanics Length Drill Bit, 15/64 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.2344

Reviews of Cle-Line #C23841