KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, HSS, 3/16, 135 Deg

CLE-LINE| Zoro #: G0336594| Mfr #: C23838

$2.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/16"
Grade: Heavy Duty
Decimal Equivalent: 0.1875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336594 Mfr #: C23838
Shank Dia.: 3/16"Grade: Heavy Duty
Decimal Equivalent: 0.1875Drill Bit Material: High Speed Steel
Drill Bit Finish: Black/GoldOverall Length: 3"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Size: 3/16"Item: Mechanics Drill Bit
Flute Type: SpiralDrill Bit Grouping: Drill Bit
Flute Length: 1-7/8"List Number: 1875
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Grade Heavy Duty, Overall Length 3 In., Cutting Direction Right Hand, Shank Dia. 3/16 In., Flute Length 1-7/8 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews