KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, HSS, 31/64, 135 Deg

CLE-LINE| Zoro #: G2083961| Mfr #: C23857

$10.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Drill Bit Size: 31/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083961 Mfr #: C23857
Point Type: Split pointFlute Type: Spiral
Drill Bit Size: 31/64"Drill Bit Grouping: Drill Bit
Flute Length: 3-1/4"Shank Dia.: 31/64"
Overall Length: 4-7/8"Drill Bit Finish: Black/Gold
Item: Mechanics Drill BitList Number: 1875
Drill Bit Material: High Speed SteelGrade: Heavy Duty
Decimal Equivalent: 0.4844Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Use On Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Grade Heavy Duty, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 31/64 In., Flute Length 3-1/4 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews