BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mechanics Drill, HSS, 5/16, 135 Deg

CLE-LINE| Zoro #: G0561461| Mfr #: C23846

$4.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchFlute Type: SpiralDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561461 Mfr #: C23846
Drill Bit Dimension Type: Fractional InchFlute Type: Spiral
Drill Bit Grouping: Drill BitGrade: Heavy Duty
Item: Mechanics Drill BitFlute Length: 2-1/2"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.3125
Drill Bit Size: 5/16"Point Type: Split point
Cutting Direction: Right HandDrill Bit Finish: Black/Gold
List Number: 1875Shank Dia.: 5/16"
Drill Bit Material: High Speed SteelOverall Length: 4"
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 4 In., Shank Dia. 5/16 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews