HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mechanics Drill, HSS, 5/32, 135 Deg

CLE-LINE| Zoro #: G1425155| Mfr #: C23836

$1.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Mechanics Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425155 Mfr #: C23836
Flute Type: SpiralItem: Mechanics Drill Bit
Point Type: Split pointShank Dia.: 5/32"
Flute Length: 1-11/16"Decimal Equivalent: 0.1562
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 2-3/4"Drill Bit Point Angle: 135 Degrees
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 5/32"
List Number: 1875Cutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 2-3/4 In., Shank Dia. 5/32 In., Flute Length 1-11/16 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews