SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanics Drill, HSS, 5/64, 135 Deg

CLE-LINE| Zoro #: G1672115| Mfr #: C23831

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralItem: Mechanics Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672115 Mfr #: C23831
Flute Type: SpiralItem: Mechanics Drill Bit
Point Type: Split pointShank Dia.: 5/64"
Flute Length: 1"Decimal Equivalent: 0.0781
Grade: Heavy DutyDrill Bit Material: High Speed Steel
Overall Length: 2"Drill Bit Point Angle: 135 Degrees
Application: For Use On Alloy, Stainless And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 5/64"
List Number: 1875Cutting Direction: Right Hand
Drill Bit Finish: Black/GoldCountry of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 5/64 In., Decimal Equivalent 0.0781, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Flute Type Spiral, Cutting Direction Right Hand, Grade Heavy Duty, Overall Length 2 In., Shank Dia. 5/64 In., Flute Length 1 In., Point Type Split Point, List Number 1875, For Use On Alloy, Stainless And Tool Steels And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews