Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Drill, HSS, 7/16,135 Deg

  • Zoro #: G1532946
  • Mfr #: C23854
$9.51
  • Item: Mechanics Length Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
  • Shank Dia.: 7/16 in
See full product details
Orders over $75 ship free.

Cle-Line #C23854 Specifications

  • Zoro #: G1532946
  • Mfr #: C23854
Item: Mechanics Length Drill Bit Drill Bit Dimension Type: Fractional Inch
Shank Dia.: 7/16 in Flute Length: 2 15/16 in
Number of Pieces: 1 Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.4375 Point Type: Split point
Flute Type: Spiral Drill Bit Finish: Black/Gold
Overall Length: 4 1/2 in List Number: 1875
Application: For Use On Alloy, Stainless And Tool Steels And Cast Iron Grade: Heavy Duty
Depth:Dia. Ratio: 4xD Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Drill Bit Size: 7/16 in
Drill Bit Point Angle: 135 Degrees Standards: ASME B94.11M
Number of Flutes: 2 Depth x Dia. Ratio: 4xD
Coolant Fed: Non-Coolant Through Measurement System: Fractional Inch
Drill Length Class: Mechanics Length Drill Bit Point Type: Split Point
Primary Material Application: Cast Iron, Steel Primary Material Application ISO Code: K, P
Shank Length: 1 9/16 in Shank Type - Machining: Straight with Three Flats
Series: 1875R Spiral Direction: Right Hand
Finish - Machining: Black Oxide Helix Angle: 28 Degrees
Material - Machining: High Speed Steel Maximum Drilling Depth: 1 3/4 in
Drill Point Length: 0.0906 in Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanics Length Drill Bit, 7/16 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.4375

Reviews of Cle-Line #C23854