KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, LH, Co, 1/4, 135 Deg

CLE-LINE| Zoro #: G0581786| Mfr #: C30516

$6.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Overall Length: 3-5/16"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581786 Mfr #: C30516
Cutting Direction: Left HandOverall Length: 3-5/16"
Point Type: Split pointShank Dia.: 1/4"
List Number: 1880Drill Bit Material: Cobalt Steel
Grade: Heavy DutyDrill Bit Size: 1/4"
Drill Bit Finish: Straw/BronzeItem: Mechanics Drill Bit
Decimal Equivalent: 0.2500Application: For Use On Hard Material, Stainless Steel, Titanium and Inconel
Drill Bit Point Angle: 135 DegreesFlute Length: 1-3/4"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Grade Heavy Duty, Overall Length 3-5/16 In., Cutting Direction Left Hand, Shank Dia. 1/4 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews