Mechanics Drill, LH, Co, 1/8, 135 Deg

CLE-LINE| Zoro #: G0888666| Mfr #: C30508

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888666 Mfr #: C30508
Item: Mechanics Drill BitDrill Bit Finish: Straw/Bronze
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 1880Cutting Direction: Left Hand
Point Type: Split PointDrill Bit Point Angle: 135 Degrees
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.1250
Flute Length: 1-1/16"Drill Bit Size: 1/8"
Shank Dia.: 1/8"Overall Length: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Grade Heavy Duty, Overall Length 2-1/4 In., Cutting Direction Left Hand, Shank Dia. 1/8 In., Flute Length 1-1/16 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.