KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, LH, Co, 19/64, 135 Deg

CLE-LINE| Zoro #: G1139485| Mfr #: C30519

$7.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 19/64"
Drill Bit Material: Cobalt Steel
Cutting Direction: Left Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139485 Mfr #: C30519
Drill Bit Size: 19/64"Drill Bit Material: Cobalt Steel
Cutting Direction: Left HandShank Dia.: 19/64"
Drill Bit Finish: Straw/BronzeDrill Bit Grouping: Drill Bit
Flute Length: 2-1/16"List Number: 1880
Drill Bit Dimension Type: Fractional InchGrade: Heavy Duty
Overall Length: 3-5/8"Application: For Use On Hard Material, Stainless Steel, Titanium and Inconel
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.2969
Item: Mechanics Drill BitPoint Type: Split point
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 19/64 In., Decimal Equivalent 0.2969, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Cutting Direction Left Hand, Grade Heavy Duty, Overall Length 3-5/8 In., Shank Dia. 19/64 In., Flute Length 2-1/16 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews