BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mechanics Drill, LH, Co, 3/16, 135 Deg

CLE-LINE| Zoro #: G1072897| Mfr #: C30512

$5.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill BitGrade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072897 Mfr #: C30512
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Grade: Heavy DutyItem: Mechanics Drill Bit
Flute Length: 1-1/2"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1875Drill Bit Size: 3/16"
Point Type: Split pointCutting Direction: Left Hand
Drill Bit Finish: Straw/BronzeList Number: 1880
Shank Dia.: 3/16"Drill Bit Material: Cobalt Steel
Overall Length: 2-7/8"Application: For Use On Hard Material, Stainless Steel, Titanium and Inconel
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Cutting Direction Left Hand, Grade Heavy Duty, Overall Length 2-7/8 In., Shank Dia. 3/16 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel, Depth:Dia. Ratio 5xD, 1

Reviews