KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill, LH, Co, 5/16, 135 Deg

CLE-LINE| Zoro #: G0795821| Mfr #: C30520

$8.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Overall Length: 3-3/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795821 Mfr #: C30520
Cutting Direction: Left HandOverall Length: 3-3/4"
Point Type: Split pointShank Dia.: 5/16"
List Number: 1880Drill Bit Material: Cobalt Steel
Grade: Heavy DutyDrill Bit Size: 5/16"
Drill Bit Finish: Straw/BronzeItem: Mechanics Drill Bit
Decimal Equivalent: 0.3125Application: For Use On Hard Material, Stainless Steel, Titanium and Inconel
Drill Bit Point Angle: 135 DegreesFlute Length: 2-1/8"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Cutting Direction Left Hand, Grade Heavy Duty, Overall Length 3-3/4 In., Shank Dia. 5/16 In., Flute Length 2-1/8 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews