SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mechanics Drill, LH, Co, 7/32, 135 Deg

CLE-LINE| Zoro #: G1175736| Mfr #: C30514

$4.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Point Angle: 135 DegreesCutting Direction: Left Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175736 Mfr #: C30514
Overall Length: 3-1/8"Drill Bit Point Angle: 135 Degrees
Cutting Direction: Left HandDrill Bit Dimension Type: Fractional Inch
Flute Length: 1-5/8"Decimal Equivalent: 0.2188
Application: For Use On Hard Material, Stainless Steel, Titanium and InconelShank Dia.: 7/32"
Drill Bit Finish: Straw/BronzeItem: Mechanics Drill Bit
Point Type: Split pointDrill Bit Size: 7/32"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 1880Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Cutting Direction Left Hand, Grade Heavy Duty, Overall Length 3-1/8 In., Shank Dia. 7/32 In., Flute Length 1-5/8 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews