DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Mechanics Drill, LH, Co, 7/64, 135 Deg

CLE-LINE| Zoro #: G2024994| Mfr #: C30507

$2.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1094
Item: Mechanics Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024994 Mfr #: C30507
Decimal Equivalent: 0.1094Item: Mechanics Drill Bit
Point Type: Split pointShank Dia.: 7/64"
Flute Length: 1"Drill Bit Size: 7/64"
Grade: Heavy DutyDrill Bit Material: Cobalt Steel
Overall Length: 2-3/16"Drill Bit Point Angle: 135 Degrees
Application: For Use On Hard Material, Stainless Steel, Titanium and InconelDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 1880
Cutting Direction: Left HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Mechanics Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Grade Heavy Duty, Overall Length 2-3/16 In., Cutting Direction Left Hand, Shank Dia. 7/64 In., Flute Length 1 In., Point Type Split Point, List Number 1880, For Use On Hard Material, Stainless Steel, Titanium and Inconel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews