KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mechanics Drill Set, 3/8 Shank, 29 PC, HSS

CLE-LINE| Zoro #: G1337436| Mfr #: C21163

$112.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" , 1/2"
Drill Bit Finish: Black/Gold
Drill Bit Grouping:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337436 Mfr #: C21163
Sizes Included: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64" , 1/2"Drill Bit Finish: Black/Gold
Drill Bit Grouping: Shank Dia.: 3/8"
Point Type: Split pointNumber of Pieces: 29
Grade: Heavy DutyList Number: 1876
Drill Bit Dimension Type: Fractional InchDrill Bit Size: 1/16"-1/2" by 1/64"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Cast Iron
Shank Type: Round with FlatsItem: Mechanics Drill Set
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Item Reduced Shank Drill Bit Set, Drill Bit Material High Speed Steel, Drill Bit Dimension Type Fractional Inch, Number of Pieces 29, Drill Bit Size 1/16 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 135 Degrees , Drill Bit Finish Black/Gold, Shank Dia. 3/8 In., Point Type Split Point, List Number 1876, Grade Heavy Duty, Shank Type Round with Flats, Application For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews