Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Drill, HSS, 17/64,135 Deg

  • Zoro #: G0929442
  • Mfr #: C23843
$4.27
  • Decimal Equivalent: 0.2656
  • List Number: 1875
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Cle-Line #C23843 Specifications

  • Zoro #: G0929442
  • Mfr #: C23843
Decimal Equivalent: 0.2656 List Number: 1875
Drill Bit Dimension Type: Fractional Inch Flute Type: Spiral
Number of Pieces: 1 Item: Mechanics Length Drill Bit
Depth:Dia. Ratio: 4xD Flute Length: 2 1/8 in
Shank Dia.: 17/64 in Drill Bit Point Angle: 135 Degrees
Cutting Direction: Right Hand Point Type: Split point
Drill Bit Finish: Black/Gold Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit Overall Length: 3 5/8 in
Drill Bit Size: 17/64 in Application: For Use On Alloy, Stainless And Tool Steels And Cast Iron
Grade: Heavy Duty Number of Flutes: 2
Depth x Dia. Ratio: 4xD Standards: ASME B94.11M
Coolant Fed: Non-Coolant Through Material - Machining: High Speed Steel
Finish - Machining: Black Oxide Drill Length Class: Mechanics Length
Primary Material Application ISO Code: K, P Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Spiral Direction: Right Hand Maximum Drilling Depth: 1 1/16 in
Drill Bit Point Type: Split Point Drill Point Length: 0.055 in
Primary Material Application: Cast Iron, Steel Helix Angle: 28 Degrees
Shank Length: 1 1/2 in Shank Type - Machining: Straight with Three Flats
Measurement System: Fractional Inch Series: 1875R
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanics Length Drill Bit, 17/64 in, 135 Degrees , High Speed Steel Material - Machining, Black Oxide Finish - Machining, Measurement System Fractional Inch, 0.2656

Reviews of Cle-Line #C23843