HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Reduced Shank Drill Bit, 1-5/16, 118 Deg

CLE-LINE| Zoro #: G2454015| Mfr #: C17082

$80.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Shank Type: Round with Flats
Drill Bit Finish: Black/Gold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454015 Mfr #: C17082
Drill Bit Material: High Speed SteelShank Type: Round with Flats
Drill Bit Finish: Black/GoldFlute Length: 3-1/8"
Shank Dia.: 1/2"Drill Bit Dimension Type: Fractional Inch
Overall Length: 6"Drill Bit Point Angle: 118 Degrees
Point Type: Split pointGrade: General Purpose
Drill Bit Size: 1-5/16"Flute Type: Spiral
Decimal Equivalent: 1.3125Drill Bit Grouping: Drill Bit
List Number: 1877Application: For Alloy And Carbon Steel, Cast Iron And Wood
Item: Reduced Shank Drill BitCountry of Origin (subject to change): China

Description

Reduced Shank Drill Bit, Fractional Inch, Drill Bit Size 1-5/16 In., Decimal Equivalent 1.3125, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black/Gold, Shank Type Round with Flats, Flute Type Spiral, Grade General Purpose, Overall Length 6 In., Shank Dia. 1/2 In., Flute Length 3-1/8 In., Point Type Split Point, List Number 1877, For Alloy And Carbon Steel, Cast Iron And Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews