Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor/Drill Set, 2 Pieces, HSS

  • Zoro #: G4832298
  • Mfr #: C22312
$2.79 /ea

Order in multiples of 4

  • Number of Pieces: 2
  • For Removing Studs, Bolts, Screws: Screws #2
  • Impact Rated: No
See full product details
Orders over $75 ship free.

Cle-Line #C22312 Specifications

  • Zoro #: G4832298
  • Mfr #: C22312
Number of Pieces: 2 For Removing Studs, Bolts, Screws: Screws #2
Impact Rated: No Features: Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole
Material: High Speed Steel Includes: #2 Extractor, 7/64 in Drill
Type: Screw Extractor Item: Screw Extractor Set
Drill Size (In.): 7/64" For Removing Pipe: Yes
Extractor Type: Spiral Flute Screw Extractor and Drill Bit For Bolt Size: #12 to 5/16 in
Small End Dia.: 0.0800 in Container Type: Plastic Tube
Drill Size: 7/64 in For Bolt Thread Direction: Right Hand
Large End Dia.: 3/16 in Overall Length: 2-3/8 in
Material - Machining: High Speed Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Extractor/Drill Set, Screw Extractor, Number of Pieces 2, For Removing Studs, Bolts, Screws Screws #2, For Removing Pipe Yes, Drill Size (In.) 7/64 In., High Speed Steel, Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole, Includes 7/64 In. Drill, #2 Extractor, Impact Rated No

Technical Guides

Reviews of Cle-Line #C22312