Cle-Line
Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute
Mfr # C23467
Zoro # G1674382
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.1719
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23478
- CLE-LINE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23531
- CLE-LINE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23464
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23471
- CLE-LINE Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23461
- CLE-LINE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute C23476
- CLE-LINE Screw Machine Length Drill, Spiral Flute C24069
- CLE-LINE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23526
- CLE-LINE Screw Machine Drill Bit, #19 Size, 135 Degrees Point Angle, Black Oxide Finish, Spiral Flute C23541
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Drill Bit Size: 3.00 mm 35211
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish 48911
- Cle-Line Screw Machine Length Drill Bits