SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Screw Mach Drill, HSS, Blk Oxide, 15/32 In

CLE-LINE| Zoro #: G0711627| Mfr #: C23486

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 15/32"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711627 Mfr #: C23486
Grade: Heavy DutyShank Dia.: 15/32"
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Decimal Equivalent: 0.4688Drill Bit Size: 15/32"
Item: Screw Machine Drill BitFlute Length: 2-1/8"
Overall Length: 3-5/8"Drill Bit Finish: Black Oxide
List Number: 1896Drill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: For Alloy, Carbon And Tool Steels And Cast Iron
Sizes Included: 15/32"Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Overall Length 3-5/8 In., Grade Heavy Duty, Shank Dia. 15/32 In., Flute Length 2-1/8 In., Point Type Split Point, List Number 1896, For Alloy, Carbon And Tool Steels And Cast Iron, Sizes Included 15/32 In., Depth:Dia. Ratio 3xD

Reviews