Screw Mach Drill, HSS, Blk Oxide, 1/8 In

CLE-LINE| Zoro #: G1150414| Mfr #: C23464

$1.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/8"
Overall Length: 1-7/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150414 Mfr #: C23464
Sizes Included: 1/8"Overall Length: 1-7/8"
Point Type: Split pointShank Dia.: 1/8"
List Number: 1896Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 1/8"Drill Bit Finish: Black Oxide
Item: Screw Machine Drill BitDecimal Equivalent: 0.1250
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 7/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Standard, List Number 1896, Number of Pieces 1, Heavy Duty Grade, High Speed Steel, Black Oxide Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/8, Decimal Equivalent 0.1250, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 1/8, For Alloy, Carbon And Tool Steels And Cast Iron

Reviews