Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Screw Mach Drill, HSS, Blk Oxide, 5/16 In

  • Zoro #: G0529715
  • Mfr #: C23476
$2.81
  • Application: For Alloy, Carbon And Tool Steels And Cast Iron
  • Overall Length: 2 13/16 in
  • Shank Dia.: 5/16 in
See full product details
Orders over $75 ship free.

Cle-Line #C23476 Specifications

  • Zoro #: G0529715
  • Mfr #: C23476
Application: For Alloy, Carbon And Tool Steels And Cast Iron Overall Length: 2 13/16 in
Shank Dia.: 5/16 in Grade: Heavy Duty
Point Type: Split point Flute Type: Spiral
Sizes Included: 5/16" Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Material: High Speed Steel
Depth:Dia. Ratio: 4xD Drill Bit Finish: Black Oxide
Item: Screw Machine Drill Bit Drill Bit Point Angle: 135 Degrees
Flute Length: 1 5/8 in Decimal Equivalent: 0.3125
List Number: 1896 Drill Bit Size: 5/16 in
Depth x Dia. Ratio: 4xD Number of Flutes: 2
Standards: ASME B94.11M Cutting Direction: Right Hand
Series: 1896 Drill Length Class: Screw Machine Length
Spiral Direction: Right Hand Material Grade - Machining: Heavy Duty
Finish - Machining: Black Oxide Drill Bit Point Type: Split Point
Material - Machining: High Speed Steel Drill Point Length: 0.0647 in
Measurement System: Fractional Inch Primary Material Application ISO Code: K, P
Shank Length: 1 3/16 in Primary Material Application: Cast Iron, Steel
Maximum Drilling Depth: 1 5/8 in Helix Angle: 28 Degrees
Shank Type - Machining: Straight Drill Diameter Tolerance: +0.0000 in /-0.0010 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.3125

Reviews of Cle-Line #C23476